Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500307.200A0WJ30RE
  • Zoro #: G0280640
  • Mfr #: DC150-03-07.200A0-WJ30RE
$41.47
  • Drill Bit Dimension Type: Metric
  • Flute Type: Spiral
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-07.200A0-WJ30RE Specifications

  • Zoro #: G0280640
  • Mfr #: DC150-03-07.200A0-WJ30RE
Drill Bit Dimension Type: Metric Flute Type: Spiral
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.2835
Cutting Direction: Right Hand Coolant Through: No
List Number: DC150-03 Depth:Dia. Ratio: 3xD
Item: Jobber Drill Bit Grade: WJ30RE
Point Type: Self-centering Shank Type: Straight
Drill Bit Point Angle: 140 Degrees Drill Bit Finish: TiNAl
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Material: Solid Carbide
Drill Bit Size: 7.20mm Shank Dia.: 8.00mm
Flute Length: 41.00mm Overall Length: 79.00mm
Number of Flutes: 2 Depth x Dia. Ratio: 3xD
Shank Length: 36.00mm Drilling Depth: 29.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.20mm, Decimal Equivalent 0.2835, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 29.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-07.200A0-WJ30RE