Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500307.300A0WJ30RE
  • Zoro #: G0280631
  • Mfr #: DC150-03-07.300A0-WJ30RE
$40.83
  • Flute Length: 41.00mm
  • Shank Dia.: 8.00mm
  • List Number: DC150-03
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-07.300A0-WJ30RE Specifications

  • Zoro #: G0280631
  • Mfr #: DC150-03-07.300A0-WJ30RE
Flute Length: 41.00mm Shank Dia.: 8.00mm
List Number: DC150-03 Point Type: Self-centering
Drill Bit Finish: TiNAl Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 3xD Grade: WJ30RE
Flute Type: Spiral Drill Bit Point Angle: 140 Degrees
Item: Jobber Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Material: Solid Carbide Cutting Direction: Right Hand
Coolant Through: No Shank Type: Straight
Drill Bit Size: 7.30mm Number of Flutes: 2
Decimal Equivalent: 0.2874 Overall Length: 79.00mm
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Depth x Dia. Ratio: 3xD
Shank Length: 36.00mm Drilling Depth: 29.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.30mm, Decimal Equivalent 0.2874, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 29.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-07.300A0-WJ30RE