Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500307.541A0WJ30RE
  • Zoro #: G0280598
  • Mfr #: DC150-03-07.541A0-WJ30RE
$40.83
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Point Angle: 140 Degrees
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-07.541A0-WJ30RE Specifications

  • Zoro #: G0280598
  • Mfr #: DC150-03-07.541A0-WJ30RE
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 140 Degrees
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Shank Dia.: 8.00mm
Drill Bit Material: Solid Carbide Grade: WJ30RE
Drill Bit Size: 19/64" Overall Length: 79.00mm
Coolant Through: No Shank Type: Straight
List Number: DC150-03-07.541A0-WJ30RE Cutting Direction: Right Hand
Flute Type: Spiral Decimal Equivalent: 0.2969
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Point Type: Self-centering Flute Length: 41.00mm
Number of Flutes: 2 Depth:Dia. Ratio: 3xD
Drill Bit Finish: TiNAl Depth x Dia. Ratio: 3xD
Shank Length: 36.00mm Drilling Depth: 29.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 29.00mm, Point Type Self-Centering, List Number DC150-03-07.541A0-WJ30RE

Reviews of Walter Titex #DC150-03-07.541A0-WJ30RE