Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500307.800A0WJ30RE
  • Zoro #: G0280570
  • Mfr #: DC150-03-07.800A0-WJ30RE
$40.83
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Flute Type: Spiral
  • Drill Bit Material: Solid Carbide
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-07.800A0-WJ30RE Specifications

  • Zoro #: G0280570
  • Mfr #: DC150-03-07.800A0-WJ30RE
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Flute Type: Spiral
Drill Bit Material: Solid Carbide Item: Jobber Drill Bit
Shank Dia.: 8.00mm Drill Bit Finish: TiNAl
Number of Flutes: 2 List Number: DC150-03
Cutting Direction: Right Hand Overall Length: 79.00mm
Shank Type: Straight Drill Bit Size: 7.80mm
Drill Bit Point Angle: 140 Degrees Coolant Through: No
Decimal Equivalent: 0.3071 Point Type: Self-centering
Drill Bit Grouping: Drill Bit Flute Length: 41.00mm
Drill Bit Dimension Type: Metric Grade: WJ30RE
Depth:Dia. Ratio: 3xD Depth x Dia. Ratio: 3xD
Shank Length: 36.00mm Drilling Depth: 29.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.80mm, Decimal Equivalent 0.3071, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 29.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-07.800A0-WJ30RE