Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500308.100A0WJ30RE
  • Zoro #: G0280528
  • Mfr #: DC150-03-08.100A0-WJ30RE
$47.18
  • Decimal Equivalent: 0.3189
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: TiNAl
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-08.100A0-WJ30RE Specifications

  • Zoro #: G0280528
  • Mfr #: DC150-03-08.100A0-WJ30RE
Decimal Equivalent: 0.3189 Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Grade: WJ30RE
Drill Bit Dimension Type: Metric Number of Flutes: 2
Overall Length: 89.00mm List Number: DC150-03
Flute Type: Spiral Point Type: Self-centering
Flute Length: 47.00mm Drill Bit Grouping: Drill Bit
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Size: 8.10mm
Coolant Through: No Shank Dia.: 10.00mm
Shank Type: Straight Depth:Dia. Ratio: 3xD
Cutting Direction: Right Hand Drill Bit Point Angle: 140 Degrees
Item: Jobber Drill Bit Depth x Dia. Ratio: 3xD
Drilling Depth: 35.00mm Shank Length: 40.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.10mm, Decimal Equivalent 0.3189, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 89.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-08.100A0-WJ30RE