Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500308.334A0WJ30RE
  • Zoro #: G0280491
  • Mfr #: DC150-03-08.334A0-WJ30RE
$47.18
  • List Number: DC150-03-08.334A0-WJ30RE
  • Point Type: Self-centering
  • Overall Length: 89.00mm
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-08.334A0-WJ30RE Specifications

  • Zoro #: G0280491
  • Mfr #: DC150-03-08.334A0-WJ30RE
List Number: DC150-03-08.334A0-WJ30RE Point Type: Self-centering
Overall Length: 89.00mm Shank Type: Straight
Flute Type: Spiral Drill Bit Finish: TiNAl
Shank Dia.: 10.00mm Drill Bit Material: Solid Carbide
Grade: WJ30RE Flute Length: 47.00mm
Cutting Direction: Right Hand Drill Bit Point Angle: 140 Degrees
Drill Bit Size: 21/64" Depth:Dia. Ratio: 3xD
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Item: Jobber Drill Bit
Decimal Equivalent: 0.3281 Drill Bit Grouping: Drill Bit
Coolant Through: No Number of Flutes: 2
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 3xD
Shank Length: 40.00mm Drilling Depth: 35.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 89.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-03-08.334A0-WJ30RE

Reviews of Walter Titex #DC150-03-08.334A0-WJ30RE