Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500308.600A0WJ30RE
  • Zoro #: G0280458
  • Mfr #: DC150-03-08.600A0-WJ30RE
$47.18
  • Flute Length: 47.00mm
  • Item: Jobber Drill Bit
  • Drill Bit Size: 8.60mm
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-08.600A0-WJ30RE Specifications

  • Zoro #: G0280458
  • Mfr #: DC150-03-08.600A0-WJ30RE
Flute Length: 47.00mm Item: Jobber Drill Bit
Drill Bit Size: 8.60mm Point Type: Self-centering
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Shank Type: Straight
Drill Bit Point Angle: 140 Degrees Drill Bit Finish: TiNAl
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Flute Type: Spiral Drill Bit Material: Solid Carbide
List Number: DC150-03 Depth:Dia. Ratio: 3xD
Overall Length: 89.00mm Shank Dia.: 10.00mm
Coolant Through: No Cutting Direction: Right Hand
Grade: WJ30RE Decimal Equivalent: 0.3386
Number of Flutes: 2 Depth x Dia. Ratio: 3xD
Drilling Depth: 35.00mm Shank Length: 40.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.60mm, Decimal Equivalent 0.3386, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 89.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-08.600A0-WJ30RE