Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500308.731A0WJ30RE
  • Zoro #: G0280415
  • Mfr #: DC150-03-08.731A0-WJ30RE
$51.90
  • Coolant Through: No
  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Walter Titex #DC150-03-08.731A0-WJ30RE Specifications

  • Zoro #: G0280415
  • Mfr #: DC150-03-08.731A0-WJ30RE
Coolant Through: No Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Overall Length: 89.00mm Number of Flutes: 2
Drill Bit Point Angle: 140 Degrees List Number: DC150-03-08.731A0-WJ30RE
Drill Bit Material: Solid Carbide Point Type: Self-centering
Decimal Equivalent: 0.3438 Flute Type: Spiral
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 11/32"
Item: Jobber Drill Bit Grade: WJ30RE
Drill Bit Finish: TiNAl Depth:Dia. Ratio: 3xD
Shank Dia.: 10.00mm Flute Length: 47.00mm
Shank Type: Straight Depth x Dia. Ratio: 3xD
Shank Length: 40.00mm Drilling Depth: 35.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 89.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-03-08.731A0-WJ30RE

Reviews of Walter Titex #DC150-03-08.731A0-WJ30RE