Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500309.200A0WJ30RE
  • Zoro #: G0280351
  • Mfr #: DC150-03-09.200A0-WJ30RE
$47.18
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Finish: TiNAl
  • Drill Bit Material: Solid Carbide
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-09.200A0-WJ30RE Specifications

  • Zoro #: G0280351
  • Mfr #: DC150-03-09.200A0-WJ30RE
Drill Bit Point Angle: 140 Degrees Drill Bit Finish: TiNAl
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Depth:Dia. Ratio: 3xD Shank Type: Straight
Drill Bit Size: 9.20mm Flute Length: 47.00mm
Decimal Equivalent: 0.3622 Flute Type: Spiral
Drill Bit Dimension Type: Metric Shank Dia.: 10.00mm
Cutting Direction: Right Hand Grade: WJ30RE
Overall Length: 89.00mm Item: Jobber Drill Bit
List Number: DC150-03 Point Type: Self-centering
Drill Bit Grouping: Drill Bit Number of Flutes: 2
Coolant Through: No Depth x Dia. Ratio: 3xD
Drilling Depth: 35.00mm Shank Length: 40.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.20mm, Decimal Equivalent 0.3622, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 89.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-09.200A0-WJ30RE