Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500309.400A0WJ30RE
  • Zoro #: G0280336
  • Mfr #: DC150-03-09.400A0-WJ30RE
$47.18
  • Cutting Direction: Right Hand
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Grade: WJ30RE
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-09.400A0-WJ30RE Specifications

  • Zoro #: G0280336
  • Mfr #: DC150-03-09.400A0-WJ30RE
Cutting Direction: Right Hand Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Grade: WJ30RE Decimal Equivalent: 0.3701
Drill Bit Point Angle: 140 Degrees Coolant Through: No
List Number: DC150-03 Flute Length: 47.00mm
Drill Bit Material: Solid Carbide Overall Length: 89.00mm
Point Type: Self-centering Shank Dia.: 10.00mm
Shank Type: Straight Number of Flutes: 2
Drill Bit Dimension Type: Metric Drill Bit Size: 9.40mm
Drill Bit Grouping: Drill Bit Drill Bit Finish: TiNAl
Item: Jobber Drill Bit Flute Type: Spiral
Depth:Dia. Ratio: 3xD Depth x Dia. Ratio: 3xD
Shank Length: 40.00mm Drilling Depth: 35.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.40mm, Decimal Equivalent 0.3701, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 89.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-09.400A0-WJ30RE