Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500310.000A0WJ30RE
  • Zoro #: G0280257
  • Mfr #: DC150-03-10.000A0-WJ30RE
$47.18
  • Flute Type: Spiral
  • Flute Length: 47.00mm
  • Drill Bit Material: Solid Carbide
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-10.000A0-WJ30RE Specifications

  • Zoro #: G0280257
  • Mfr #: DC150-03-10.000A0-WJ30RE
Flute Type: Spiral Flute Length: 47.00mm
Drill Bit Material: Solid Carbide Cutting Direction: Right Hand
Grade: WJ30RE Drill Bit Finish: TiNAl
List Number: DC150-03 Drill Bit Dimension Type: Metric
Overall Length: 89.00mm Number of Flutes: 2
Item: Jobber Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Size: 10.00mm Depth:Dia. Ratio: 3xD
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Coolant Through: No
Decimal Equivalent: 0.3937 Point Type: Self-centering
Shank Type: Straight Shank Dia.: 10.00mm
Drill Bit Point Angle: 140 Degrees Depth x Dia. Ratio: 3xD
Shank Length: 40.00mm Drilling Depth: 35.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 89.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-10.000A0-WJ30RE