Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500310.100A0WJ30RE

  • Zoro #: G0112491
  • Mfr #: DC150-03-10.100A0-WJ30RE

$64.06

  • Drill Bit Material: Solid Carbide
  • Number of Flutes: 2
  • Depth:Dia. Ratio: 3xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Walter Titex #DC150-03-10.100A0-WJ30RE Specifications

  • Zoro #: G0112491
  • Mfr #: DC150-03-10.100A0-WJ30RE
Drill Bit Material: Solid Carbide Number of Flutes: 2
Depth:Dia. Ratio: 3xD Flute Length: 55.00mm
Item: Jobber Drill Bit Drill Bit Dimension Type: Metric
Coolant Through: No Point Type: Self-centering
Shank Type: Straight Drill Bit Size: 10.10mm
List Number: DC150-03 Decimal Equivalent: 0.3976
Flute Type: Spiral Drill Bit Point Angle: 140 Degrees
Shank Dia.: 12.00mm Drill Bit Grouping: Drill Bit
Grade: WJ30RE Overall Length: 102.00mm
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Finish: TiNAl
Cutting Direction: Right Hand Depth x Dia. Ratio: 3xD
Drilling Depth: 40.00mm Shank Length: 45.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.10mm, Decimal Equivalent 0.3976, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 102.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 40.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-10.100A0-WJ30RE