Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500310.300A0WJ30RE

  • Zoro #: G0112467
  • Mfr #: DC150-03-10.300A0-WJ30RE

$59.59

  • Flute Length: 40.00mm
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-03-10.300A0-WJ30RE Specifications

  • Zoro #: G0112467
  • Mfr #: DC150-03-10.300A0-WJ30RE
Flute Length: 40.00mm Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Item: Jobber Drill Bit Point Type: Self-centering
Shank Type: Straight Drill Bit Material: Solid Carbide
Flute Type: Spiral Drill Bit Size: 10.30mm
List Number: DC150-03 Number of Flutes: 2
Drill Bit Grouping: Drill Bit Coolant Through: No
Grade: WJ30RE Decimal Equivalent: 0.4055
Drill Bit Point Angle: 140 Degrees Drill Bit Finish: TiNAl
Shank Dia.: 12.00mm Depth:Dia. Ratio: 3xD
Drill Bit Dimension Type: Metric Overall Length: 102.00mm
Cutting Direction: Right Hand Depth x Dia. Ratio: 3xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.30mm, Decimal Equivalent 0.4055, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 102.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 40.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-10.300A0-WJ30RE