Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500310.319A0WJ30RE

  • Zoro #: G0112449
  • Mfr #: DC150-03-10.319A0-WJ30RE

$59.59

  • Drill Bit Dimension Type: Fractional Inch
  • Cutting Direction: Right Hand
  • Drill Bit Size: 10.32mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-03-10.319A0-WJ30RE Specifications

  • Zoro #: G0112449
  • Mfr #: DC150-03-10.319A0-WJ30RE
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Drill Bit Size: 10.32mm Depth x Dia. Ratio: 3xD
Point Type: Self-centering List Number: DC150-03-10.319A0-WJ30RE
Drill Bit Material: Solid Carbide Overall Length: 102.00mm
Number of Flutes: 2 Flute Type: Spiral
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.4063
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Coolant Through: No
Flute Length: 55.00mm Drill Bit Finish: TiNAl
Item: Jobber Drill Bit Shank Type: Straight
Depth:Dia. Ratio: 3xD Grade: WJ30RE
Drill Bit Point Angle: 140 Degrees Shank Dia.: 12.00mm
Drilling Depth: 40.00mm Shank Length: 45.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 102.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 40.00mm, Point Type Self-Centering, List Number DC150-03-10.319A0-WJ30RE

Reviews of Walter Titex #DC150-03-10.319A0-WJ30RE