Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500310.716A0WJ30RE

  • Zoro #: G0112406
  • Mfr #: DC150-03-10.716A0-WJ30RE

$64.62

  • Drill Bit Dimension Type: Fractional Inch
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Grade: WJ30RE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-03-10.716A0-WJ30RE Specifications

  • Zoro #: G0112406
  • Mfr #: DC150-03-10.716A0-WJ30RE
Drill Bit Dimension Type: Fractional Inch Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Grade: WJ30RE Item: Jobber Drill Bit
Shank Type: Straight Number of Flutes: 2
Flute Type: Spiral Overall Length: 102.00mm
Point Type: Self-centering List Number: DC150-03-10.716A0-WJ30RE
Shank Dia.: 12.00mm Drill Bit Finish: TiNAl
Coolant Through: No Depth:Dia. Ratio: 3xD
Drill Bit Grouping: Drill Bit Drill Bit Size: 27/64"
Drill Bit Point Angle: 140 Degrees Decimal Equivalent: 0.4219
Flute Length: 40.00mm Drill Bit Material: Solid Carbide
Cutting Direction: Right Hand Depth x Dia. Ratio: 3xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 102.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 40.00mm, Point Type Self-Centering, List Number DC150-03-10.716A0-WJ30RE

Reviews of Walter Titex #DC150-03-10.716A0-WJ30RE