Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500311.113A0WJ30RE

  • Zoro #: G0112351
  • Mfr #: DC150-03-11.113A0-WJ30RE
$66.62
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 7/16 in
See full product details
Orders over $75 ship free.

Walter Titex #DC150-03-11.113A0-WJ30RE Specifications

  • Zoro #: G0112351
  • Mfr #: DC150-03-11.113A0-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 7/16 in Decimal Equivalent: 0.4375
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Non-Coolant Through
Coolant Through: No Flute Length: 2 1/8 in
Number of Flutes: 2 Shank Dia.: 12.00 mm
Overall Length: 4 in List Number: DC150-03-11.113A0-WJ30RE
Item: Jobber Length Drill Bit Depth:Dia. Ratio: 3xD
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Point Type: Self-centering
Grade: WJ30RE Shank Type: Straight
Depth x Dia. Ratio: 3xD Shank Length: 1 3/4 in
Primary Material Application: Cast Iron, Steel Material - Machining: Carbide
Primary Material Application ISO Code: K, P Finish - Machining: TiNAl
Standards: DIN 6537 K Drilling Depth: 40.00mm
Measurement System: Fractional Inch Shank Type - Machining: Straight
Series: Perform Sheeter Drill: No
Drill Bit Point Type: Self-Centering Point Drill Point Length: 2.02mm
Drill Length Class: Jobber Length Secondary Material Application: Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code: H, M, N, O, S Material Grade - Machining: WJ30RE
Drill Diameter Tolerance: M7 Maximum Drilling Depth: 1 9/16 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Reviews of Walter Titex #DC150-03-11.113A0-WJ30RE