Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500312.200A0WJ30RE

  • Zoro #: G0112257
  • Mfr #: DC150-03-12.200A0-WJ30RE
$87.82
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 12.20mm
See full product details
This item ships free.

Walter Titex #DC150-03-12.200A0-WJ30RE Specifications

  • Zoro #: G0112257
  • Mfr #: DC150-03-12.200A0-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 12.20mm Decimal Equivalent: 0.4803
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Non-Coolant Through
Grade: WJ30RE Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Depth:Dia. Ratio: 3xD Item: Jobber Drill Bit
Number of Flutes: 2 Overall Length: 107.00 mm
Point Type: Self-centering Shank Type: Straight
List Number: DC150-03 Flute Length: 60.00 mm
Coolant Through: No Shank Dia.: 14.00 mm
Depth x Dia. Ratio: 3xD Measurement System: Metric
Shank Length: 45.00 mm Drilling Depth: 43.00mm
Maximum Drilling Depth: 60.00 mm Drill Bit Point Type: Self-Centering Point
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Drill Bit Size 12.20mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4803, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Reviews of Walter Titex #DC150-03-12.200A0-WJ30RE