Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500312.300A0WJ30RE

  • Zoro #: G0112239
  • Mfr #: DC150-03-12.300A0-WJ30RE

$80.39

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Finish: TiNAl
  • Grade: WJ30RE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-03-12.300A0-WJ30RE Specifications

  • Zoro #: G0112239
  • Mfr #: DC150-03-12.300A0-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Finish: TiNAl
Grade: WJ30RE List Number: DC150-03
Drill Bit Point Angle: 140 Degrees Flute Type: Spiral
Coolant Through: No Depth:Dia. Ratio: 3xD
Item: Jobber Drill Bit Drill Bit Dimension Type: Metric
Decimal Equivalent: 0.4843 Overall Length: 107.00mm
Drill Bit Material: Solid Carbide Point Type: Self-centering
Flute Length: 43.00mm Drill Bit Size: 12.30mm
Number of Flutes: 2 Shank Dia.: 14.00mm
Shank Type: Straight Cutting Direction: Right Hand
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Depth x Dia. Ratio: 3xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.30mm, Decimal Equivalent 0.4843, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 107.00mm, Grade WJ30RE, Shank Dia. 14.00mm, Flute Length 43.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-12.300A0-WJ30RE