Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500313.494A0WJ30RE

  • Zoro #: G0112150
  • Mfr #: DC150-03-13.494A0-WJ30RE
$104.18
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 17/32 in
See full product details
This item ships free.

Walter Titex #DC150-03-13.494A0-WJ30RE Specifications

  • Zoro #: G0112150
  • Mfr #: DC150-03-13.494A0-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 17/32 in Decimal Equivalent: 0.5313
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Non-Coolant Through
Item: Jobber Length Drill Bit Shank Type: Straight
Number of Flutes: 2 Shank Dia.: 14.00 mm
Flute Length: 2 5/16 in Grade: WJ30RE
Overall Length: 4 3/16 in Depth x Dia. Ratio: 3xD
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Depth:Dia. Ratio: 3xD
List Number: DC150-03-13.494A0-WJ30RE Coolant Through: No
Point Type: Self-centering Primary Material Application ISO Code: K, P
Standards: DIN 6537 K Drilling Depth: 43.00mm
Shank Length: 1 3/4 in Primary Material Application: Cast Iron, Steel
Measurement System: Fractional Inch Material - Machining: Carbide
Shank Type - Machining: Straight Finish - Machining: TiNAl
Material Grade - Machining: WJ30RE Sheeter Drill: No
Drill Length Class: Jobber Length Series: Perform
Secondary Material Application: Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium Maximum Drilling Depth: 1 11/16 in
Drill Bit Point Type: Self-Centering Point Drill Point Length: 2.46mm
Secondary Material Application ISO Code: H, M, N, O, S Drill Diameter Tolerance: M7
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Reviews of Walter Titex #DC150-03-13.494A0-WJ30RE