Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500314.500A0WJ30RE

  • Zoro #: G0112108
  • Mfr #: DC150-03-14.500A0-WJ30RE

$110.79

  • Grade: WJ30RE
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Point Angle: 140 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-03-14.500A0-WJ30RE Specifications

  • Zoro #: G0112108
  • Mfr #: DC150-03-14.500A0-WJ30RE
Grade: WJ30RE Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 Degrees Cutting Direction: Right Hand
Flute Type: Spiral Drill Bit Size: 14.50mm
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Number of Flutes: 2
Point Type: Self-centering Drill Bit Material: Solid Carbide
Decimal Equivalent: 0.5709 Drill Bit Finish: TiNAl
Flute Length: 45.00mm Shank Dia.: 16.00mm
Coolant Through: No List Number: DC150-03
Shank Type: Straight Overall Length: 115.00mm
Depth:Dia. Ratio: 3xD Item: Jobber Drill Bit
Drill Bit Dimension Type: Metric Depth x Dia. Ratio: 3xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 14.50mm, Decimal Equivalent 0.5709, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 115.00mm, Grade WJ30RE, Shank Dia. 16.00mm, Flute Length 45.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-14.500A0-WJ30RE