Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500315.500A0WJ30RE

  • Zoro #: G0112071
  • Mfr #: DC150-03-15.500A0-WJ30RE
$122.70
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 15.50mm
See full product details
This item ships free.

Walter Titex #DC150-03-15.500A0-WJ30RE Specifications

  • Zoro #: G0112071
  • Mfr #: DC150-03-15.500A0-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 15.50mm Decimal Equivalent: 0.6102
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Non-Coolant Through
Grade: WJ30RE Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Point Type: Self-centering Number of Flutes: 2
Shank Dia.: 16.00 mm Coolant Through: No
Depth:Dia. Ratio: 3xD Flute Length: 65.00 mm
Overall Length: 115.00 mm Item: Jobber Length Drill Bit
Shank Type: Straight List Number: DC150-03
Depth x Dia. Ratio: 3xD Material - Machining: Carbide
Drilling Depth: 45.00mm Standards: DIN 6537 K
Shank Length: 48 mm Shank Type - Machining: Straight
Primary Material Application ISO Code: K, P Primary Material Application: Cast Iron, Steel
Finish - Machining: TiNAl Measurement System: Metric
Maximum Drilling Depth: 45 mm Series: Perform
Secondary Material Application ISO Code: H, M, N, O, S Drill Bit Point Type: Self-Centering Point
Sheeter Drill: No Drill Length Class: Jobber Length
Secondary Material Application: Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium Material Grade - Machining: WJ30RE
Drill Point Length: 2.82mm Drill Diameter Tolerance: M7
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 15.50mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Reviews of Walter Titex #DC150-03-15.500A0-WJ30RE