Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500315.875A0WJ30RE

  • Zoro #: G0112065
  • Mfr #: DC150-03-15.875A0-WJ30RE

$110.79

  • Drill Bit Finish: TiNAl
  • Item: Jobber Drill Bit
  • Cutting Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Walter Titex #DC150-03-15.875A0-WJ30RE Specifications

  • Zoro #: G0112065
  • Mfr #: DC150-03-15.875A0-WJ30RE
Drill Bit Finish: TiNAl Item: Jobber Drill Bit
Cutting Direction: Right Hand Shank Dia.: 16.00mm
Overall Length: 115.00mm Drill Bit Size: 5/8"
Number of Flutes: 2 Drill Bit Grouping: Drill Bit
List Number: DC150-03-15.875A0-WJ30RE Drill Bit Point Angle: 140 Degrees
Grade: WJ30RE Flute Type: Spiral
Flute Length: 45.00mm Decimal Equivalent: 0.6250
Point Type: Self-centering Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Material: Solid Carbide Coolant Through: No
Depth:Dia. Ratio: 3xD Shank Type: Straight
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 3xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 115.00mm, Grade WJ30RE, Shank Dia. 16.00mm, Flute Length 45.00mm, Point Type Self-Centering, List Number DC150-03-15.875A0-WJ30RE

Reviews of Walter Titex #DC150-03-15.875A0-WJ30RE