Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500316.000A0WJ30RE

  • Zoro #: G0112056
  • Mfr #: DC150-03-16.000A0-WJ30RE

$111.13

  • Drill Bit Dimension Type: Metric
  • List Number: DC150-03
  • Point Type: Self-centering
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-03-16.000A0-WJ30RE Specifications

  • Zoro #: G0112056
  • Mfr #: DC150-03-16.000A0-WJ30RE
Drill Bit Dimension Type: Metric List Number: DC150-03
Point Type: Self-centering Flute Type: Spiral
Drill Bit Finish: TiNAl Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Shank Type: Straight Drill Bit Point Angle: 140 Degrees
Flute Length: 45.00mm Item: Jobber Drill Bit
Cutting Direction: Right Hand Number of Flutes: 2
Drill Bit Grouping: Drill Bit Drill Bit Material: Solid Carbide
Shank Dia.: 16.00mm Depth:Dia. Ratio: 3xD
Grade: WJ30RE Coolant Through: No
Drill Bit Size: 16.00mm Decimal Equivalent: 0.6299
Overall Length: 115.00mm Depth x Dia. Ratio: 3xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 16.00mm, Decimal Equivalent 0.6299, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 115.00mm, Grade WJ30RE, Shank Dia. 16.00mm, Flute Length 45.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-16.000A0-WJ30RE