Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500503.000A1WJ30RE
  • Zoro #: G0280239
  • Mfr #: DC150-05-03.000A1-WJ30RE
$52.20
  • Drill Bit Material: Solid Carbide
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Shank Type: Round with Flats
See full product details
This item ships free.

Walter Titex #DC150-05-03.000A1-WJ30RE Specifications

  • Zoro #: G0280239
  • Mfr #: DC150-05-03.000A1-WJ30RE
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Shank Type: Round with Flats Cutting Direction: Right Hand
Grade: WJ30RE Depth:Dia. Ratio: 5xD
Coolant Through: Yes Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Drill Bit Size: 3.00mm Drill Bit Finish: TiNAl
Shank Dia.: 6.00mm Drill Bit Point Angle: 140 Degrees
Number of Flutes: 2 List Number: DC150-05
Point Type: Self-centering Decimal Equivalent: 0.1181
Flute Length: 28.00mm Flute Type: Spiral
Overall Length: 66.00mm Depth x Dia. Ratio: 5xD
Drilling Depth: 23.00mm Shank Length: 36.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.00mm, Decimal Equivalent 0.1181, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 23.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-03.000A1-WJ30RE