Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500503.100A1WJ30RE

  • Zoro #: G0112038
  • Mfr #: DC150-05-03.100A1-WJ30RE
$53.74
  • List Number: DC150-05
  • Shank Dia.: 6.00 mm
  • Depth:Dia. Ratio: 5xD
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-03.100A1-WJ30RE Specifications

  • Zoro #: G0112038
  • Mfr #: DC150-05-03.100A1-WJ30RE
List Number: DC150-05 Shank Dia.: 6.00 mm
Depth:Dia. Ratio: 5xD Flute Length: 28.00 mm
Point Type: Self-centering Grade: WJ30RE
Cutting Direction: Right Hand Shank Type: Round with Flats
Decimal Equivalent: 0.1220 Drill Bit Finish: TiNAl
Drill Bit Point Angle: 140 Degrees Drill Bit Size: 3.10 mm
Number of Flutes: 2 Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Drill Bit Material: Solid Carbide
Overall Length: 66.00 mm Flute Type: Spiral
Item: Jobber Length Drill Bit Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Coolant Through: Yes Depth x Dia. Ratio: 5xD
Shank Type - Machining: Straight with Three Flats Measurement System: Metric
Primary Material Application ISO Code: K, N, P, S Shank Length: 36 mm
Drilling Depth: 23.00mm Finish - Machining: TiNAl
Material - Machining: Carbide Standards: DIN 6537 L
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium Coolant Fed: Coolant Through
Sheeter Drill: No Drill Diameter Tolerance: M7
Secondary Material Application ISO Code: M, O Drill Point Length: 0.564mm
Material Grade - Machining: WJ30RE Maximum Drilling Depth: 23 mm
Secondary Material Application: Composite, Graphite, Stainless Steel Drill Bit Point Type: Self-Centering Point
Number of Coolant Holes: 2 Series: Perform
Drill Length Class: Jobber Length Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 3.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1220, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-03.100A1-WJ30RE