Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500503.175A1WJ30RE

  • Zoro #: G0112010
  • Mfr #: DC150-05-03.175A1-WJ30RE
$64.49
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 1/8 in
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-03.175A1-WJ30RE Specifications

  • Zoro #: G0112010
  • Mfr #: DC150-05-03.175A1-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 1/8 in Decimal Equivalent: 0.1250
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Coolant Through
Flute Length: 1 1/16 in Number of Flutes: 2
List Number: DC150-05-03.175A1-WJ30RE Depth:Dia. Ratio: 5xD
Point Type: Self-centering Shank Type: Round with Flats
Shank Dia.: 6.00 mm Item: Jobber Length Drill Bit
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Coolant Through: Yes
Grade: WJ30RE Overall Length: 2 19/32 in
Depth x Dia. Ratio: 5xD Standards: DIN 6537 L
Primary Material Application ISO Code: K, N, P, S Shank Length: 1 13/32 in
Material - Machining: Carbide Shank Type - Machining: Straight with Three Flats
Finish - Machining: TiNAl Drilling Depth: 23.00mm
Measurement System: Fractional Inch Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Drill Bit Point Type: Self-Centering Point Secondary Material Application: Composite, Graphite, Stainless Steel
Number of Coolant Holes: 2 Secondary Material Application ISO Code: M, O
Drill Diameter Tolerance: M7 Maximum Drilling Depth: 7/8 in
Material Grade - Machining: WJ30RE Drill Point Length: 0.578mm
Drill Length Class: Jobber Length Sheeter Drill: No
Series: Perform Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-03.175A1-WJ30RE