Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500503.600A1WJ30RE

  • Zoro #: G0111916
  • Mfr #: DC150-05-03.600A1-WJ30RE
$53.74
  • Grade: WJ30RE
  • Depth:Dia. Ratio: 5xD
  • Shank Type: Round with Flats
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-03.600A1-WJ30RE Specifications

  • Zoro #: G0111916
  • Mfr #: DC150-05-03.600A1-WJ30RE
Grade: WJ30RE Depth:Dia. Ratio: 5xD
Shank Type: Round with Flats Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Shank Dia.: 6.00 mm Drill Bit Dimension Type: Metric
Decimal Equivalent: 0.1417 Cutting Direction: Right Hand
Flute Type: Spiral Coolant Through: Yes
Point Type: Self-centering Drill Bit Size: 3.60 mm
Number of Flutes: 2 Overall Length: 66.00 mm
Flute Length: 28.00 mm List Number: DC150-05
Drill Bit Grouping: Drill Bit Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Drill Bit Point Angle: 140 Degrees
Item: Jobber Length Drill Bit Depth x Dia. Ratio: 5xD
Drilling Depth: 23.00mm Material - Machining: Carbide
Shank Type - Machining: Straight with Three Flats Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Shank Length: 36 mm Primary Material Application ISO Code: K, N, P, S
Standards: DIN 6537 L Finish - Machining: TiNAl
Measurement System: Metric Coolant Fed: Coolant Through
Secondary Material Application: Composite, Graphite, Stainless Steel Series: Perform
Drill Bit Point Type: Self-Centering Point Drill Diameter Tolerance: M7
Drill Length Class: Jobber Length Material Grade - Machining: WJ30RE
Sheeter Drill: No Number of Coolant Holes: 2
Secondary Material Application ISO Code: M, O Drill Point Length: 0.655mm
Maximum Drilling Depth: 23 mm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 3.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1417, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-03.600A1-WJ30RE