Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500503.700A1WJ30RE

  • Zoro #: G0111907
  • Mfr #: DC150-05-03.700A1-WJ30RE

$52.20

  • Shank Type: Round with Flats
  • Shank Dia.: 6.00mm
  • Depth:Dia. Ratio: 5xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-03.700A1-WJ30RE Specifications

  • Zoro #: G0111907
  • Mfr #: DC150-05-03.700A1-WJ30RE
Shank Type: Round with Flats Shank Dia.: 6.00mm
Depth:Dia. Ratio: 5xD Grade: WJ30RE
Coolant Through: Yes Drill Bit Finish: TiNAl
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Cutting Direction: Right Hand
Point Type: Self-centering Item: Jobber Drill Bit
List Number: DC150-05 Drill Bit Material: Solid Carbide
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 140 Degrees
Decimal Equivalent: 0.1457 Flute Type: Spiral
Overall Length: 66.00mm Flute Length: 23.00mm
Number of Flutes: 2 Drill Bit Dimension Type: Metric
Drill Bit Size: 3.70mm Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.70mm, Decimal Equivalent 0.1457, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 23.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-03.700A1-WJ30RE