Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500503.800A1WJ30RE

  • Zoro #: G0111889
  • Mfr #: DC150-05-03.800A1-WJ30RE
$53.74
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 3.80 mm
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-03.800A1-WJ30RE Specifications

  • Zoro #: G0111889
  • Mfr #: DC150-05-03.800A1-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 3.80 mm Decimal Equivalent: 0.1496
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Coolant Through
Shank Type: Round with Flats Shank Dia.: 6.00 mm
Overall Length: 74.00 mm Number of Flutes: 2
Point Type: Self-centering Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Item: Jobber Length Drill Bit List Number: DC150-05
Depth:Dia. Ratio: 5xD Flute Length: 36.00 mm
Grade: WJ30RE Coolant Through: Yes
Depth x Dia. Ratio: 5xD Primary Material Application ISO Code: K, N, P, S
Shank Length: 36 mm Measurement System: Metric
Finish - Machining: TiNAl Standards: DIN 6537 L
Material - Machining: Carbide Shank Type - Machining: Straight with Three Flats
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium Drilling Depth: 29.00mm
Maximum Drilling Depth: 29 mm Number of Coolant Holes: 2
Drill Bit Point Type: Self-Centering Point Material Grade - Machining: WJ30RE
Secondary Material Application ISO Code: M, O Series: Perform
Drill Length Class: Jobber Length Drill Point Length: 0.692mm
Sheeter Drill: No Secondary Material Application: Composite, Graphite, Stainless Steel
Drill Diameter Tolerance: M7 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 3.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1496, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-03.800A1-WJ30RE