Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500504.100A1WJ30RE

  • Zoro #: G0111819
  • Mfr #: DC150-05-04.100A1-WJ30RE

$52.20

  • Flute Length: 36.00mm
  • Shank Dia.: 6.00mm
  • Point Type: Self-centering
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-04.100A1-WJ30RE Specifications

  • Zoro #: G0111819
  • Mfr #: DC150-05-04.100A1-WJ30RE
Flute Length: 36.00mm Shank Dia.: 6.00mm
Point Type: Self-centering Number of Flutes: 2
Drill Bit Point Angle: 140 Degrees Cutting Direction: Right Hand
Drill Bit Size: 4.10mm Item: Jobber Drill Bit
Shank Type: Round with Flats Coolant Through: Yes
Depth:Dia. Ratio: 5xD Decimal Equivalent: 0.1614
Drill Bit Dimension Type: Metric Drill Bit Finish: TiNAl
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Grouping: Drill Bit
Flute Type: Spiral Drill Bit Material: Solid Carbide
List Number: DC150-05 Overall Length: 74.00mm
Grade: WJ30RE Depth x Dia. Ratio: 5xD
Shank Length: 36.00mm Drilling Depth: 29.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 4.10mm, Decimal Equivalent 0.1614, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 74.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 29.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-04.100A1-WJ30RE