Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500504.400A1WJ30RE

  • Zoro #: G0111749
  • Mfr #: DC150-05-04.400A1-WJ30RE
$53.75
  • Drill Bit Grouping: Drill Bit
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-04.400A1-WJ30RE Specifications

  • Zoro #: G0111749
  • Mfr #: DC150-05-04.400A1-WJ30RE
Drill Bit Grouping: Drill Bit Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Dimension Type: Metric Decimal Equivalent: 0.1732
Drill Bit Size: 4.40 mm Depth:Dia. Ratio: 5xD
Drill Bit Point Angle: 140 Degrees Shank Dia.: 6.00 mm
Drill Bit Finish: TiNAl Grade: WJ30RE
Overall Length: 74.00 mm Cutting Direction: Right Hand
List Number: DC150-05 Flute Type: Spiral
Flute Length: 36.00 mm Coolant Through: Yes
Point Type: Self-centering Item: Jobber Length Drill Bit
Shank Type: Round with Flats Number of Flutes: 2
Drill Bit Material: Solid Carbide Depth x Dia. Ratio: 5xD
Material - Machining: Carbide Primary Material Application ISO Code: K, N, P, S
Shank Type - Machining: Straight with Three Flats Measurement System: Metric
Drilling Depth: 29.00mm Shank Length: 36 mm
Standards: DIN 6537 L Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Finish - Machining: TiNAl Coolant Fed: Coolant Through
Drill Length Class: Jobber Length Sheeter Drill: No
Drill Diameter Tolerance: M7 Series: Perform
Maximum Drilling Depth: 29 mm Drill Point Length: 0.801mm
Number of Coolant Holes: 2 Drill Bit Point Type: Self-Centering Point
Secondary Material Application ISO Code: M, O Material Grade - Machining: WJ30RE
Secondary Material Application: Composite, Graphite, Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 4.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1732, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-04.400A1-WJ30RE