Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500504.900A1WJ30RE

  • Zoro #: G0111645
  • Mfr #: DC150-05-04.900A1-WJ30RE

$52.20

  • Depth:Dia. Ratio: 5xD
  • Shank Type: Round with Flats
  • Decimal Equivalent: 0.1929
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-04.900A1-WJ30RE Specifications

  • Zoro #: G0111645
  • Mfr #: DC150-05-04.900A1-WJ30RE
Depth:Dia. Ratio: 5xD Shank Type: Round with Flats
Decimal Equivalent: 0.1929 Flute Length: 35.00mm
Flute Type: Spiral Shank Dia.: 6.00mm
Drill Bit Finish: TiNAl Drill Bit Dimension Type: Metric
Overall Length: 82.00mm Cutting Direction: Right Hand
Item: Jobber Drill Bit Drill Bit Point Angle: 140 Degrees
Grade: WJ30RE Drill Bit Size: 4.90mm
Drill Bit Material: Solid Carbide Drill Bit Grouping: Drill Bit
List Number: DC150-05 Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Point Type: Self-centering Coolant Through: Yes
Number of Flutes: 2 Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 4.90mm, Decimal Equivalent 0.1929, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 82.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-04.900A1-WJ30RE