Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500505.000A1WJ30RE

  • Zoro #: G0111636
  • Mfr #: DC150-05-05.000A1-WJ30RE

$52.20

  • Point Type: Self-centering
  • Flute Length: 44.00mm
  • List Number: DC150-05
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-05.000A1-WJ30RE Specifications

  • Zoro #: G0111636
  • Mfr #: DC150-05-05.000A1-WJ30RE
Point Type: Self-centering Flute Length: 44.00mm
List Number: DC150-05 Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Number of Flutes: 2 Cutting Direction: Right Hand
Item: Jobber Drill Bit Shank Dia.: 6.00mm
Drill Bit Size: 5.00mm Grade: WJ30RE
Drill Bit Grouping: Drill Bit Coolant Through: Yes
Drill Bit Finish: TiNAl Overall Length: 82.00mm
Drill Bit Dimension Type: Metric Flute Type: Spiral
Decimal Equivalent: 0.1969 Shank Type: Round with Flats
Drill Bit Material: Solid Carbide Drill Bit Point Angle: 140 Degrees
Depth:Dia. Ratio: 5xD Depth x Dia. Ratio: 5xD
Drilling Depth: 35.00mm Shank Length: 36.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.00mm, Decimal Equivalent 0.1969, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 82.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-05.000A1-WJ30RE