Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500505.159A1WJ30RE

  • Zoro #: G0111590
  • Mfr #: DC150-05-05.159A1-WJ30RE
$57.70
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 13/64 in
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-05.159A1-WJ30RE Specifications

  • Zoro #: G0111590
  • Mfr #: DC150-05-05.159A1-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 13/64 in Decimal Equivalent: 0.2031
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Coolant Through
Overall Length: 3 7/32 in Item: Jobber Length Drill Bit
Number of Flutes: 2 Shank Type: Round with Flats
Flute Length: 1 11/16 in Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Point Type: Self-centering List Number: DC150-05-05.159A1-WJ30RE
Grade: WJ30RE Shank Dia.: 6.00 mm
Coolant Through: Yes Depth:Dia. Ratio: 5xD
Depth x Dia. Ratio: 5xD Primary Material Application ISO Code: K, N, P, S
Measurement System: Fractional Inch Shank Length: 1 13/32 in
Finish - Machining: TiNAl Material - Machining: Carbide
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium Standards: DIN 6537 L
Shank Type - Machining: Straight with Three Flats Drilling Depth: 35.00mm
Sheeter Drill: No Maximum Drilling Depth: 1 3/8 in
Number of Coolant Holes: 2 Material Grade - Machining: WJ30RE
Drill Point Length: 0.939mm Secondary Material Application: Composite, Graphite, Stainless Steel
Series: Perform Drill Length Class: Jobber Length
Drill Bit Point Type: Self-Centering Point Secondary Material Application ISO Code: M, O
Drill Diameter Tolerance: M7 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-05.159A1-WJ30RE