Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500505.400A1WJ30RE

  • Zoro #: G0111548
  • Mfr #: DC150-05-05.400A1-WJ30RE

$52.20

  • Drill Bit Material: Solid Carbide
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Grade: WJ30RE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-05.400A1-WJ30RE Specifications

  • Zoro #: G0111548
  • Mfr #: DC150-05-05.400A1-WJ30RE
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Grade: WJ30RE Point Type: Self-centering
Item: Jobber Drill Bit Drill Bit Point Angle: 140 Degrees
List Number: DC150-05 Drill Bit Dimension Type: Metric
Flute Type: Spiral Shank Dia.: 6.00mm
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.2126 Coolant Through: Yes
Overall Length: 82.00mm Number of Flutes: 2
Drill Bit Size: 5.40mm Shank Type: Round with Flats
Depth:Dia. Ratio: 5xD Drill Bit Finish: TiNAl
Flute Length: 35.00mm Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.40mm, Decimal Equivalent 0.2126, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 82.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-05.400A1-WJ30RE