Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500505.550A1WJ30RE

  • Zoro #: G0111511
  • Mfr #: DC150-05-05.550A1-WJ30RE
$53.74
  • Grade: WJ30RE
  • Drill Bit Size: 5.55 mm
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-05.550A1-WJ30RE Specifications

  • Zoro #: G0111511
  • Mfr #: DC150-05-05.550A1-WJ30RE
Grade: WJ30RE Drill Bit Size: 5.55 mm
Drill Bit Dimension Type: Metric Drill Bit Point Angle: 140 Degrees
Shank Dia.: 6.00 mm Drill Bit Grouping: Drill Bit
Flute Length: 44.00 mm Cutting Direction: Right Hand
Decimal Equivalent: 0.2185 Depth:Dia. Ratio: 5xD
Coolant Through: Yes Point Type: Self-centering
Flute Type: Spiral Item: Jobber Drill Bit
Drill Bit Finish: TiNAl List Number: DC150-05
Number of Flutes: 2 Overall Length: 82.00 mm
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Shank Type: Round with Flats Depth x Dia. Ratio: 5xD
Measurement System: Metric Shank Length: 36.00 mm
Drilling Depth: 35.00mm Coolant Fed: Coolant Through
Number of Coolant Holes: 2 Maximum Drilling Depth: 44.00 mm
Drill Bit Point Type: Self-Centering Point Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Drill Bit Size 5.55 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2185, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-05.550A1-WJ30RE