Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500505.700A1WJ30RE

  • Zoro #: G0111469
  • Mfr #: DC150-05-05.700A1-WJ30RE
$53.74
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Drill Bit Size: 5.70 mm
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-05.700A1-WJ30RE Specifications

  • Zoro #: G0111469
  • Mfr #: DC150-05-05.700A1-WJ30RE
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Size: 5.70 mm
Drill Bit Grouping: Drill Bit Shank Type: Round with Flats
List Number: DC150-05 Decimal Equivalent: 0.2244
Point Type: Self-centering Drill Bit Point Angle: 140 Degrees
Cutting Direction: Right Hand Drill Bit Finish: TiNAl
Drill Bit Dimension Type: Metric Flute Length: 44.00 mm
Grade: WJ30RE Item: Jobber Length Drill Bit
Overall Length: 82.00 mm Coolant Through: Yes
Flute Type: Spiral Number of Flutes: 2
Shank Dia.: 6.00 mm Drill Bit Material: Solid Carbide
Depth:Dia. Ratio: 5xD Depth x Dia. Ratio: 5xD
Shank Length: 36 mm Material - Machining: Carbide
Measurement System: Metric Finish - Machining: TiNAl
Shank Type - Machining: Straight with Three Flats Standards: DIN 6537 L
Primary Material Application ISO Code: K, N, P, S Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Drilling Depth: 35.00mm Coolant Fed: Coolant Through
Drill Point Length: 1.04mm Drill Diameter Tolerance: M7
Sheeter Drill: No Material Grade - Machining: WJ30RE
Number of Coolant Holes: 2 Secondary Material Application: Composite, Graphite, Stainless Steel
Drill Length Class: Jobber Length Maximum Drilling Depth: 35 mm
Drill Bit Point Type: Self-Centering Point Secondary Material Application ISO Code: M, O
Series: Perform Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 5.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2244, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-05.700A1-WJ30RE