Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500505.800A1WJ30RE

  • Zoro #: G0111450
  • Mfr #: DC150-05-05.800A1-WJ30RE
$53.74
  • Flute Type: Spiral
  • Flute Length: 44.00 mm
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-05.800A1-WJ30RE Specifications

  • Zoro #: G0111450
  • Mfr #: DC150-05-05.800A1-WJ30RE
Flute Type: Spiral Flute Length: 44.00 mm
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 Degrees Shank Dia.: 6.00 mm
Coolant Through: Yes Number of Flutes: 2
Item: Jobber Length Drill Bit Drill Bit Size: 5.80 mm
List Number: DC150-05 Depth:Dia. Ratio: 5xD
Drill Bit Material: Solid Carbide Shank Type: Round with Flats
Point Type: Self-centering Grade: WJ30RE
Drill Bit Finish: TiNAl Decimal Equivalent: 0.2283
Drill Bit Dimension Type: Metric Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Overall Length: 82.00 mm Depth x Dia. Ratio: 5xD
Material - Machining: Carbide Measurement System: Metric
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium Drilling Depth: 35.00mm
Standards: DIN 6537 L Primary Material Application ISO Code: K, N, P, S
Finish - Machining: TiNAl Shank Length: 36 mm
Shank Type - Machining: Straight with Three Flats Coolant Fed: Coolant Through
Drill Diameter Tolerance: M7 Secondary Material Application: Composite, Graphite, Stainless Steel
Maximum Drilling Depth: 35 mm Drill Bit Point Type: Self-Centering Point
Drill Length Class: Jobber Length Secondary Material Application ISO Code: M, O
Series: Perform Drill Point Length: 1.06mm
Number of Coolant Holes: 2 Material Grade - Machining: WJ30RE
Sheeter Drill: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 5.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2283, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-05.800A1-WJ30RE