Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500505.900A1WJ30RE

  • Zoro #: G0111435
  • Mfr #: DC150-05-05.900A1-WJ30RE

$52.20

  • Drill Bit Grouping: Drill Bit
  • Coolant Through: Yes
  • Shank Dia.: 6.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-05.900A1-WJ30RE Specifications

  • Zoro #: G0111435
  • Mfr #: DC150-05-05.900A1-WJ30RE
Drill Bit Grouping: Drill Bit Coolant Through: Yes
Shank Dia.: 6.00mm Number of Flutes: 2
Point Type: Self-centering Drill Bit Material: Solid Carbide
Grade: WJ30RE Flute Length: 35.00mm
List Number: DC150-05 Drill Bit Size: 5.90mm
Drill Bit Finish: TiNAl Item: Jobber Drill Bit
Shank Type: Round with Flats Drill Bit Dimension Type: Metric
Decimal Equivalent: 0.2323 Cutting Direction: Right Hand
Depth:Dia. Ratio: 5xD Overall Length: 82.00mm
Drill Bit Point Angle: 140 Degrees Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Flute Type: Spiral Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.90mm, Decimal Equivalent 0.2323, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 82.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 35.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-05.900A1-WJ30RE