Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500506.350A1WJ30RE
  • Zoro #: G0280169
  • Mfr #: DC150-05-06.350A1-WJ30RE
$62.79
  • Point Type: Self-centering
  • Flute Length: 53.00mm
  • Drill Bit Dimension Type: Fractional Inch
See full product details
This item ships free.

Walter Titex #DC150-05-06.350A1-WJ30RE Specifications

  • Zoro #: G0280169
  • Mfr #: DC150-05-06.350A1-WJ30RE
Point Type: Self-centering Flute Length: 53.00mm
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 140 Degrees
Number of Flutes: 2 Drill Bit Finish: TiNAl
Decimal Equivalent: 0.2500 Overall Length: 91.00mm
Coolant Through: Yes Drill Bit Size: 6.35mm
Drill Bit Grouping: Drill Bit Shank Type: Round with Flats
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Item: Jobber Drill Bit
Flute Type: Spiral Shank Dia.: 8.00mm
Drill Bit Material: Solid Carbide List Number: DC150-05-06.350A1-WJ30RE
Depth:Dia. Ratio: 5xD Cutting Direction: Right Hand
Grade: WJ30RE Depth x Dia. Ratio: 5xD
Shank Length: 36.00mm Drilling Depth: 43.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 6.35mm, Decimal Equivalent 0.2500, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 91.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 53.00mm, Point Type Self-Centering, List Number DC150-05-06.350A1-WJ30RE

Reviews of Walter Titex #DC150-05-06.350A1-WJ30RE