Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500506.747A1WJ30RE
  • Zoro #: G0280071
  • Mfr #: DC150-05-06.747A1-WJ30RE
$62.79
  • Drill Bit Size: 6.75mm
  • List Number: DC150-05-06.747A1-WJ30RE
  • Flute Length: 53.00mm
See full product details
This item ships free.

Walter Titex #DC150-05-06.747A1-WJ30RE Specifications

  • Zoro #: G0280071
  • Mfr #: DC150-05-06.747A1-WJ30RE
Drill Bit Size: 6.75mm List Number: DC150-05-06.747A1-WJ30RE
Flute Length: 53.00mm Depth:Dia. Ratio: 5xD
Flute Type: Spiral Shank Dia.: 8.00mm
Overall Length: 91.00mm Drill Bit Point Angle: 140 Degrees
Decimal Equivalent: 0.2656 Drill Bit Finish: TiNAl
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Grouping: Drill Bit
Coolant Through: Yes Cutting Direction: Right Hand
Number of Flutes: 2 Drill Bit Material: Solid Carbide
Grade: WJ30RE Point Type: Self-centering
Shank Type: Round with Flats Drill Bit Dimension Type: Fractional Inch
Item: Jobber Drill Bit Depth x Dia. Ratio: 5xD
Shank Length: 36.00mm Drilling Depth: 43.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 91.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 43.00mm, Point Type Self-Centering, List Number DC150-05-06.747A1-WJ30RE

Reviews of Walter Titex #DC150-05-06.747A1-WJ30RE