Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500507.300A1WJ30RE
  • Zoro #: G0279977
  • Mfr #: DC150-05-07.300A1-WJ30RE
$62.79
  • Point Type: Self-centering
  • Drill Bit Finish: TiNAl
  • Decimal Equivalent: 0.2874
See full product details
This item ships free.

Walter Titex #DC150-05-07.300A1-WJ30RE Specifications

  • Zoro #: G0279977
  • Mfr #: DC150-05-07.300A1-WJ30RE
Point Type: Self-centering Drill Bit Finish: TiNAl
Decimal Equivalent: 0.2874 Cutting Direction: Right Hand
Overall Length: 91.00mm Coolant Through: Yes
Item: Jobber Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 140 Degrees
List Number: DC150-05 Drill Bit Size: 7.30mm
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Number of Flutes: 2
Depth:Dia. Ratio: 5xD Flute Length: 53.00mm
Drill Bit Material: Solid Carbide Shank Type: Round with Flats
Shank Dia.: 8.00mm Grade: WJ30RE
Flute Type: Spiral Depth x Dia. Ratio: 5xD
Drilling Depth: 43.00mm Shank Length: 36.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.30mm, Decimal Equivalent 0.2874, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 91.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 43.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-07.300A1-WJ30RE