Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500507.500A1WJ30RE

  • Zoro #: G0111371
  • Mfr #: DC150-05-07.500A1-WJ30RE

$62.79

  • Drill Bit Size: 7.50mm
  • Overall Length: 91.00mm
  • Drill Bit Point Angle: 140 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Walter Titex #DC150-05-07.500A1-WJ30RE Specifications

  • Zoro #: G0111371
  • Mfr #: DC150-05-07.500A1-WJ30RE
Drill Bit Size: 7.50mm Overall Length: 91.00mm
Drill Bit Point Angle: 140 Degrees List Number: DC150-05
Coolant Through: Yes Decimal Equivalent: 0.2953
Flute Length: 53.00mm Item: Jobber Drill Bit
Drill Bit Material: Solid Carbide Point Type: Self-centering
Drill Bit Dimension Type: Metric Number of Flutes: 2
Drill Bit Finish: TiNAl Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Flute Type: Spiral Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 5xD Shank Type: Round with Flats
Shank Dia.: 8.00mm Grade: WJ30RE
Cutting Direction: Right Hand Depth x Dia. Ratio: 5xD
Drilling Depth: 43.00mm Shank Length: 36.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.50mm, Decimal Equivalent 0.2953, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 91.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 43.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-07.500A1-WJ30RE