Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500507.541A1WJ30RE

  • Zoro #: G0111356
  • Mfr #: DC150-05-07.541A1-WJ30RE
$72.98
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 19/64 in
See full product details
Orders over $75 ship free.

Walter Titex #DC150-05-07.541A1-WJ30RE Specifications

  • Zoro #: G0111356
  • Mfr #: DC150-05-07.541A1-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 19/64 in Decimal Equivalent: 0.2969
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Coolant Through
Coolant Through: Yes Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Item: Jobber Length Drill Bit Grade: WJ30RE
List Number: DC150-05-07.541A1-WJ30RE Shank Type: Round with Flats
Point Type: Self-centering Shank Dia.: 8.00 mm
Flute Length: 2 1/16 in Overall Length: 3 9/16 in
Depth:Dia. Ratio: 5xD Number of Flutes: 2
Depth x Dia. Ratio: 5xD Material - Machining: Carbide
Drilling Depth: 43.00mm Standards: DIN 6537 L
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium Finish - Machining: TiNAl
Primary Material Application ISO Code: K, N, P, S Measurement System: Fractional Inch
Shank Type - Machining: Straight with Three Flats Shank Length: 1 13/32 in
Maximum Drilling Depth: 1 11/16 in Drill Bit Point Type: Self-Centering Point
Series: Perform Drill Point Length: 1.37mm
Drill Length Class: Jobber Length Material Grade - Machining: WJ30RE
Sheeter Drill: No Number of Coolant Holes: 2
Drill Diameter Tolerance: m7 Aircraft Drill: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-07.541A1-WJ30RE