Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500507.700A1WJ30RE

  • Zoro #: G0111338
  • Mfr #: DC150-05-07.700A1-WJ30RE

$62.79

  • Shank Dia.: 8.00mm
  • Number of Flutes: 2
  • Grade: WJ30RE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-07.700A1-WJ30RE Specifications

  • Zoro #: G0111338
  • Mfr #: DC150-05-07.700A1-WJ30RE
Shank Dia.: 8.00mm Number of Flutes: 2
Grade: WJ30RE Depth:Dia. Ratio: 5xD
Flute Type: Spiral Cutting Direction: Right Hand
Shank Type: Round with Flats Drill Bit Material: Solid Carbide
Coolant Through: Yes Decimal Equivalent: 0.3031
Overall Length: 91.00mm Drill Bit Point Angle: 140 Degrees
Drill Bit Finish: TiNAl Drill Bit Grouping: Drill Bit
Point Type: Self-centering Item: Jobber Drill Bit
List Number: DC150-05 Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Flute Length: 53.00mm Drill Bit Size: 7.70mm
Drill Bit Dimension Type: Metric Depth x Dia. Ratio: 5xD
Drilling Depth: 43.00mm Shank Length: 36.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.70mm, Decimal Equivalent 0.3031, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 91.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 43.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-07.700A1-WJ30RE