Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500507.800A1WJ30RE

  • Zoro #: G0111329
  • Mfr #: DC150-05-07.800A1-WJ30RE

$62.79

  • List Number: DC150-05
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Drill Bit Finish: TiNAl
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-07.800A1-WJ30RE Specifications

  • Zoro #: G0111329
  • Mfr #: DC150-05-07.800A1-WJ30RE
List Number: DC150-05 Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Finish: TiNAl Drill Bit Dimension Type: Metric
Flute Type: Spiral Decimal Equivalent: 0.3071
Shank Dia.: 8.00mm Coolant Through: Yes
Drill Bit Point Angle: 140 Degrees Number of Flutes: 2
Cutting Direction: Right Hand Item: Jobber Drill Bit
Shank Type: Round with Flats Flute Length: 43.00mm
Overall Length: 91.00mm Grade: WJ30RE
Drill Bit Material: Solid Carbide Drill Bit Size: 7.80mm
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 5xD
Point Type: Self-centering Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.80mm, Decimal Equivalent 0.3071, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 91.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 43.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-07.800A1-WJ30RE