Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500507.938A1WJ30RE

  • Zoro #: G0111295
  • Mfr #: DC150-05-07.938A1-WJ30RE

$62.79

  • Point Type: Self-centering
  • Drill Bit Point Angle: 140 Degrees
  • Shank Type: Round with Flats
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-07.938A1-WJ30RE Specifications

  • Zoro #: G0111295
  • Mfr #: DC150-05-07.938A1-WJ30RE
Point Type: Self-centering Drill Bit Point Angle: 140 Degrees
Shank Type: Round with Flats Shank Dia.: 8.00mm
Flute Length: 43.00mm Depth:Dia. Ratio: 5xD
Coolant Through: Yes Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Material: Solid Carbide Overall Length: 91.00mm
Flute Type: Spiral Drill Bit Finish: TiNAl
Number of Flutes: 2 List Number: DC150-05-07.938A1-WJ30RE
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 5/16"
Grade: WJ30RE Item: Jobber Drill Bit
Decimal Equivalent: 0.3125 Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 91.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 43.00mm, Point Type Self-Centering, List Number DC150-05-07.938A1-WJ30RE

Reviews of Walter Titex #DC150-05-07.938A1-WJ30RE