Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500508.100A1WJ30RE
  • Zoro #: G0279968
  • Mfr #: DC150-05-08.100A1-WJ30RE
$73.34
  • Depth:Dia. Ratio: 5xD
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Decimal Equivalent: 0.3189
See full product details
This item ships free.

Walter Titex #DC150-05-08.100A1-WJ30RE Specifications

  • Zoro #: G0279968
  • Mfr #: DC150-05-08.100A1-WJ30RE
Depth:Dia. Ratio: 5xD Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Decimal Equivalent: 0.3189 Point Type: Self-centering
Shank Dia.: 10.00mm Drill Bit Dimension Type: Metric
Coolant Through: Yes List Number: DC150-05
Grade: WJ30RE Shank Type: Round with Flats
Flute Length: 61.00mm Drill Bit Finish: TiNAl
Overall Length: 103.00mm Drill Bit Size: 8.10mm
Flute Type: Spiral Item: Jobber Drill Bit
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Number of Flutes: 2 Depth x Dia. Ratio: 5xD
Drilling Depth: 49.00mm Shank Length: 40.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.10mm, Decimal Equivalent 0.3189, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 103.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 49.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-08.100A1-WJ30RE