Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500508.200A1WJ30RE
  • Zoro #: G0279940
  • Mfr #: DC150-05-08.200A1-WJ30RE
$73.34
  • List Number: DC150-05
  • Shank Type: Round with Flats
  • Drill Bit Finish: TiNAl
See full product details
This item ships free.

Walter Titex #DC150-05-08.200A1-WJ30RE Specifications

  • Zoro #: G0279940
  • Mfr #: DC150-05-08.200A1-WJ30RE
List Number: DC150-05 Shank Type: Round with Flats
Drill Bit Finish: TiNAl Shank Dia.: 10.00mm
Drill Bit Size: 8.20mm Number of Flutes: 2
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 5xD
Flute Length: 61.00mm Point Type: Self-centering
Decimal Equivalent: 0.3228 Item: Jobber Drill Bit
Drill Bit Grouping: Drill Bit Flute Type: Spiral
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Material: Solid Carbide
Overall Length: 103.00mm Cutting Direction: Right Hand
Coolant Through: Yes Grade: WJ30RE
Drill Bit Point Angle: 140 Degrees Depth x Dia. Ratio: 5xD
Drilling Depth: 49.00mm Shank Length: 40.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.20mm, Decimal Equivalent 0.3228, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 103.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 49.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-08.200A1-WJ30RE