Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500508.500A1WJ30RE
  • Zoro #: G0279889
  • Mfr #: DC150-05-08.500A1-WJ30RE
$73.34
  • Grade: WJ30RE
  • Flute Length: 61.00mm
  • Coolant Through: Yes
See full product details
This item ships free.

Walter Titex #DC150-05-08.500A1-WJ30RE Specifications

  • Zoro #: G0279889
  • Mfr #: DC150-05-08.500A1-WJ30RE
Grade: WJ30RE Flute Length: 61.00mm
Coolant Through: Yes Drill Bit Size: 8.50mm
List Number: DC150-05 Decimal Equivalent: 0.3346
Depth:Dia. Ratio: 5xD Flute Type: Spiral
Number of Flutes: 2 Shank Dia.: 10.00mm
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 Degrees Point Type: Self-centering
Shank Type: Round with Flats Overall Length: 103.00mm
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Dimension Type: Metric Item: Jobber Drill Bit
Drill Bit Finish: TiNAl Depth x Dia. Ratio: 5xD
Drilling Depth: 49.00mm Shank Length: 40.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 103.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 49.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-08.500A1-WJ30RE